Square D
Miniature Circuit Breaker, 125 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series
Mfr # QOB2125
Zoro # G1247084
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOB
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D 20A SP Circuit Breaker HOM120CP
- SQUARE D Miniature Circuit Breaker, 35 A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU335
- SQUARE D Miniature Circuit Breaker, 25 A, 120V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM125
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO240VH
- SQUARE D Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series QO360
- SQUARE D Circuit Protector, 5 A, 250VAC 9080GCB50
- SQUARE D Miniature Circuit Breaker, 20, 240VAC, 3 Pole, Unit Mount Mounting Style, QOU Series QOU3205283
- SQUARE D Molded Case Circuit Breaker, 110 A, 525V AC, 3 Pole, I-Line Mounting Style, BDA Series BDA36110
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB1301021
- SQUARE D MOLDED CASE CIRCUIT BREAKER 480V 20AMP, 20 A, 480Y/277V AC, 3 Pole, Bolt-On Mounting Style ECB34020G3
- EATON Circuit Breaker, 400 A, 600VAC, 3 Poles PDG33G0400TFAJ
- Square D Circuit Breakers