Zoro Select
PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size
Mfr # 1WKJ9
Zoro # G1247127
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 3 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size 430005
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 1 in Pipe Size 1429-168
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1/2 in Pipe Size 801-130
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size 1WKL1
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size 808-002
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3/4 in Pipe Size 1406-007
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1 in Pipe Size H401010LS
- ZORO SELECT PVC Reducing Coupling, Hub, 4 in x 3 in Pipe Size 40143
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in x 1 in Pipe Size 835-102SR
- CANTEX ADAPTR PVC FEMALE 2-1/2"" 5140049C
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x MPT 1436020RMC
- Zoro Select Fittings