Altronix
Power Supply 12VDC Or 24VDC @ 6A
Mfr # SMP7
Zoro # G1247617
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Height (In.) 1.75 in
- Material Phenolic or Fiberglass
- Type Power Supply/Charger Board
- Output Current (Amps) 6A
Explore More Products
- ALTRONIX Power Supply Board, 24VDC @ 10A AL1024ULXB2
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. PT724A
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp OLS250
- ALTRONIX Power Supply Panic Device Controller STRIKEIT2
- ALTRONIX Midspan Power Injector NetWay1
- ALTRONIX Power Supply 12/24VDC @ 2.5A Supervised SMP3PM
- ALTRONIX Power Supply 16PTC 12Dc/3.5A Or 24Dc/3A AL400ULXPD16CB
- ALTRONIX Power Supply 16PTC 12VDC Or 24VDC @ 6A AL600ULXPD16CB
- ALTRONIX Power Supply 8PTC 24Vac @ 7A Line Cord ALTV248175ULCB3
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET SDC-634RF
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A SMP3
- Altronix Electromagnetic Lock Power Supplies