Tsubaki

Offset Roller Link, Curved, PK5


$47.69
/pk 5, $9.54/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type Curved Riveted
  • Industry Chain Size 50
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 5/8 in
  • Number of Strands 1
See all product information