- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Diaphragm Pumps
- /
- Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 172 GPM
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 172 GPM
Mfr # PD20A-AAP-AAA-B
Zoro # G1248825
Free Shipping & Returns
$2,240.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 172 gpm
- Pump Operation Type Air
Customers Also Purchased
- Brand Aro
-
MFR #
PD20A-AAP-AAA-B
-
Zoro #
G1248825
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Width | 21 5/8 in |
Height | 26 1/4 in |
Manufacturers Warranty Length | 5 yr |
Length | 19 3/4 in |
Max. Dia. Solids | 1/4 in |
Overall Width | 21.6 in |
Overall Height | 27.9 in |
Overall Length | 19.8 in |
Solid Diameter (Maximum) | 0.25 in |
Overall Size | 19.8 in x 21.6 in x 27.9 in |
Media Discharge Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Media Intake Size | 2 in |
Media Discharge Size | 2 in |
Fluid Connection Size | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Housing Material - Pumps | Aluminum |
Diaphragm Material - Pumps | Santoprene(R) |
Max. Flow | 172 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air |
Max. Temp - Pumps | 200 Degrees F |
Connection Style | NPT |
Agency Compliance | ATEX, CE, REACH, RoHS |
Valve Type | Ball |
Self-Priming Dry | 14 ft |
Manifold Connection | Single Port |
Item | Double Diaphragm Pump |
Diaphragm Material | Santoprene |
Ball Material | Santoprene(R) |
Body Material | Aluminum |
Operation Type | Air Operated |
Check Seat Material | Santoprene |
Max. Flow GPM | 172 gpm |
Max. Operating Pressure | 120 psi |
Max. Temp. | 200 Degrees F |
Standards | ATEX Certified, CE Certified, NEC |
Flow Rate @ 50 psi | 119.5 gpm |
Media Intake Type | NPTF |
Media Intake Location | Center, Side |
Air Intake Pressure (Maximum) | 120 psi |
Priming | Self-Priming |
Series Family | EXP |
Mounting Hardware Material | Plated Steel |
For Use With Potable Systems | No |
Media Intake Connection Type | NPTF |
Air Consumption (Maximum) | 140 scfm |
Manifold Connection Type | NPT |
Flow Rate @ 20 psi | Not Applicable |
Flow Rate @ 70 psi | 139 gpm |
Flow Rate @ 40 psi | 100 gpm |
Chemical Compatibility | Alcohol, Antifreeze, Diesel Exhaust Fluid, Water |
Valve Material | Santoprene |
Air Intake Connection Type | NPT |
Viscosity (Maximum) | 50,000 cps |
Fluid Intake Connection | 2 in NPTF |
Series | PX20X |
Operating Pressure (Maximum) | 120 psi |
Media Discharge Type | NPTF |
Pump Assembly Type | Bolt |
Flow Rate @ 120 psi | 180 gpm |
NPSHr | 35 ft of head |
Flow Rate @ 100 psi | 163 gpm |
Flow Rate (Maximum) | 180 gpm |
Fluid Connection Type | NPT |
Nameplate Voltage | N |
Media Temperature (Maximum) | 225 Degrees F |
Media Discharge Location | Center, Side |
Media Discharge Connection Type | NPTF |
Flow Rate @ 90 psi | 158.2 gpm |
Wetted Housing Material | Aluminum |
Flow Rate @ 30 psi | Not Applicable |
Valve Material | Santoprene |
Air Inlet | 3/4 in NPTF |
Housing Material | Aluminum |
Fluid Discharge Connection | 2 in NPTF |
Flow Rate @ 60 psi | 131.2 gpm |
Media Temperature (Minimum) | -40 Degrees F |
Flow Rate @ 10 psi | Not Applicable |
Port Location | Center Side, Side Center, Side Side |
Feet of Head (Maximum) | 289 ft |
Non-Wetted Housing Material | Aluminum |
Flow Rate @ 15 psi | Not Applicable |
Flow Rate @ 80 psi | 151 gpm |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF
Replacement Parts
- $6.219% off
- $5.626% off
- $37.2944% off
On page
1 of 1
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM PD01P-HPS-PTT-A
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM 66605J-344
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM PD07P-APS-PTT
- ARO Double Diaphragm Pump, Acetal, Air Operated, Santoprene, 14 GPM PD05P-AES-DAA-B
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM PD05R-AAS-PAA-B
- ARO Diaphragm Pump, 2", 6662A3-322-C 6662A3-322-C
- ARO Diaphragm Pump, 90Gpm, Poly/Viton/Viton, 1- 666152-333-C
- ARO AirOprDiaphPmp, NPTF, TPV/Alum, 1/4in, 33gpm 666070-1EB-A
- ARO Bsp Diaphragm Pump, 2", 666272-9C9-C 666272-9C9-C
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM PD10A-AAP-GGG
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM S20B1ABBANS000.
- Aro Diaphragm Pumps