Shop Alternate Products
This Product is Discontinued
Dynaroll
Mini Ball Bearing, Flanged, Bore 9.00mm (Discontinued)
Mfr # F689hZZ A5
Zoro # G1249062
This Product is Discontinued
Key Features
- Type Shielded, Flanged
- Material Stainless Steel
- Bore Dia. 9mm
- Outside Dia. 17mm
- Width 5mm