Shop Alternate Products
This Product is Discontinued
Westward
Hole Saw, 2 In Dia, Carbide (Discontinued)
Mfr # 6EXP4
Zoro # G1249455
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Max. Cutting Depth 3/16"
- Arbor Design Not Included