Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 3/4 in Buna-N, 5 PK (Discontinued)
Mfr # 4PAJ2
Zoro # G1249832
This Product is Discontinued
Key Features
- Material Buna-N
- Finish Plain
- Fits Bolt Sizes 3/4 in
- Outside Dia. 1.5 in
- Thickness 0.0625 in