Shop Alternate Products
This Product is Discontinued
Woodhead
Incandescent Red Hazardous Location Hand Lamp (Discontinued)
Mfr # 1635-12B
Zoro # G1250347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Incandescent
- Voltage 120VAC
- Lamp Watts 75
- Cord Length 50 ft.
- Safety Rating Class I, Div. 1, Group C, D; Class II, Div. 1, Group F, G