Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Plate, Almond, Steel, Plates (Discontinued)
Mfr # SP14AL
Zoro # G1250627
This Product is Discontinued
Key Features
- Fittings Sub-Category Plates
- Color Almond
- For Use With Bryant(R) Raceway
- Material Steel
- Length 2.78"