Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #78, 1/8 In (Discontinued)
Mfr # 96033
Zoro # G1251512
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #78
- Decimal Equivalent 0.0160
- Overall Length (In.) 4
- Shank Dia. 1/8