Zoro Select

Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain


$26.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Type Female Barrel
  • Thread Size #10-32
  • Material 316 Stainless Steel
  • Finish Plain
See all product information