- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Multi-Tools
- /
- EOD Multi-Tool, Black, 15 Tools
Shop Alternate Products
This Product is Discontinued
Leatherman
EOD Multi-Tool, Black, 15 Tools (Discontinued)
Mfr # 850232
Zoro # G1251722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 5" (Closed Length)
- Color Berry Brown (Handle)
Customers Also Purchased
- Brand Leatherman
-
MFR #
850232
-
Zoro #
G1251722
- UPC # 037447769061
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 5" (Closed Length) |
Open Length/Closed Length | 7-1/2 in /5 in |
Length Open | 7-1/2" |
Closed Length | 5 in |
Blade Length | 3 in |
Size Family | Full-Size |
Open Length | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Material | Stainless Steel |
Color | Berry Brown (Handle) |
Multi Tools Family Included | Bit Driver, Carabiner, Crimper, Cutter, Hammer, Hook, Knife, Opener, Plier, Punch, Rod, Saw, Scraper, Wrench |
Includes | Sheath |
Multi Tool Series | MUT(R) EOD |
Multi Tools Included | Bit Driver, Bolt Override Tool, Carabiner/Bottle Opener, Carbon Scraper, Cleaning Rod, Electrical Crimper, Hammer, Needle Nose Plier, Regular Plier, Replaceable C4 Punch, Replaceable Cutting Hook, Replaceable Pocket Clip, Saw, Stainless Steel Combination Knife Blade, Stainless Steel Replaceable Hard-Wire Cutter, Stainless Steel Replaceable Wire Cutter, Stranded Wire Cutter, Wrench Accessory: 3/8 in And 1/2 in |
Opening Action | Butterfly Opening |
Handle Material | Stainless Steel |
Sheath Material | Molle Nylon |
Locking | Yes |
Multi Tool Item | Multi-Tool Plier |
Number of Functions | 15 |
Primary Handle Color | Black |
Features | 3/8 in and 1/2 in Wrench Accessory |
One-Hand Operation | Yes |
Tool Access | Internal |
Blade Type | Straight, Serrated |
Tool Material | Stainless Steel |
Handle Color | Brown |
Number of Tools | 15 |
Item | Multi-Tool |
Includes Sheath | Yes |
Tool Families Included | Bit Driver, Blade, Carabiner/Opener, Crimper, Hammer, Pliers, Punch, Saw, Scraper, Wire Cutter |
Tools Included | #8-32 Cleaning Rod/Brush Adapters, 420HC Combo Knife, Bolt Override Tool, Carabiner/Bottle Opener, Electrical Crimper, Hammer, Large Bit Driver, Military Performance Spec Cap Crimper, Needlenose Pliers, Premium Replaceable Fuse-wire Cutters, Replaceable Bronze Carbon Scraper, Replaceable C4 Punch, Replaceable Cutting Hook, Saw, Stranded-wire Cutters |
Includes Secondary Tool | No |
Includes Pocket Clip | Yes |
Series | Mut(R) Eod |
Primary Tool | Pliers |
Weight | 11.2 oz |
Opening Mechanism | Fold-Out |
Description
Multi-Tool, Blade Length 3 in, Features 3/8 in and 1/2 in Wrench Accessory, Handle Color Brown, Handle Material Stainless Steel