Mitutoyo
Digital Disk Micrometer, 0 to 1", 0.001"
Mfr # 223-125
Zoro # G1251853
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Operation Mechanical
- Features The Series 223 is Provided with a Mechanical Digit Counter for Quick Reading of Measurements
- Includes (1) Fitted Plastic Case
Explore More Products
- MITUTOYO 6 to 12/.001" O. Mic I/A 104-138
- MITUTOYO Micrometer, Outside, 14-15/.001 ft. 103-191
- MITUTOYO Digimatic Mic 25-50Mm W/Output 293-231-30
- MITUTOYO Micrometer, Head 152-391
- MITUTOYO 8 to 9"/.001" O. Mic R 103-185
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" 323-350-30
- MITUTOYO Depth Micrometer Checker 515-571
- MITUTOYO Micrometer, Head 152-348
- MITUTOYO Lsm-500S, Fda 544-532
- MITUTOYO Dig Mic, Dsk, I/M 2-3 In, .00005 In, O, RS 323-352-30
- INSIZE Electronic Outside Micrometer, Friction 3109-75E
- Mitutoyo Micrometers