National Guard
Saddle Threshold, Smooth Top, 3 ft., SS
Mfr # 412SS-3
Zoro # G1252544
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Flange Width 4"
- Standards ANSI/BHMA Certified A156.21
- Flange Height 1/2"
Explore More Products
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft., SS 512SS-3
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W 425HD-48
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill 653-48
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W 613-72
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L 325-36
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze 653DKB-48
- NATIONAL GUARD 32" x 1/4" x 5" Aluminum Saddle Threshold with 1/4" # 20 Machine Screws 51332MSEA
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W 425HDDKB-36
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. 425SIA-3
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum 426-4
- NATIONAL GUARD Door Bumper Threshold, Smooth Top, 4 ft. 950V-4
- National Guard Door Thresholds