Shop Alternate Products
This Product is Discontinued
Parker
Sanitary Flange, 316 SS, Comp, 1/2In x 1In (Discontinued)
Mfr # 8-16 ZHLS-SS-GR
Zoro # G1253472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Flange
- Fitting Connection Type Compression
- Tube Size 1/2 in x 1 in
- Specific Pipe Fitting Shape Flange