Lubesite
Feeder, Grease, 1 Oz
Mfr # 502
Zoro # G1253497
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 1 fl oz
- Height (In.) 3 5/8 in
- NPT 1/4 in Male
- Dia. (In.) 1 3/4 in
- Operating Temp. (F) -10 to 250
Explore More Products
- LUBESITE Feeder, Grease, 6 Oz 560
- LUBESITE Feeder, Grease, 1 Oz 302
- LUBESITE Feeder, Grease, 2 Oz 305
- LUBESITE Feeder, Grease, 2 Oz 205
- LUBESITE Feeder, Grease, 2 Oz 505
- LUBESITE Grease Refill Kit 900
- TRICO Streamliner(TM) V Dispenser, PL5 Grease 33344
- TRICO Streamliner(TM) M Service Pack, PL4 33359
- TRICO Streamliner(TM) V Dispenser, PL4 Grease 33343
- WESTWARD Grease Feeder, 1 oz., For Static Condition 35PA94
- NTN Single Point Lubricator, Capacity 2 oz. LUB-RDYKT60-111
- Lubesite Grease Feeders