Hubbell
Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl
Mfr # HBL1223R
Zoro # G1253515
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color Red
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl HBL1204
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position HBL1557GY
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A SNAP1201PLBKNA
- HUBBELL An Illuminated Light Swith Lig HBL1221ILR
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr DS120W
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk SNAP2101PLBKNA
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Red, Toggl SNAP1203RNA
- HUBBELL Wall Switch, 20A, White, 1 HP, 4-Way Switch DS420W
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 4-Way Switch DS420
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker 9901W
- JANDORF Rotry Switch 2Circt Brs 61215
- Hubbell Lighting Controls