Zoro Select
1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160
Mfr # 87602
Zoro # G1254346
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P855
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 6P775
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 5P988
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 5P997
- ZORO SELECT 1-1/4" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 566-070
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 5P991
- ZORO SELECT 1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0831035803
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 160 87501
- ZORO SELECT 2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 568-090
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE 356-102E
- LEGEND VALVE 1/2" X 5-1/2" GALV. NIPPLE 356-069
- Zoro Select Pipes