Zoro Select
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07000.031.0037
Zoro # G1254407
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/8 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK U07041.050.0100
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK U07000.050.0650
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 10 PK M07000.160.0085
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK M07000.140.0090
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in Length, 50 PK U07041.031.0175
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07566.013.0037
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length ZPS44012C20
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF60204C06
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK LHSIA0310150USA-100BX
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 100 PK 279067-100
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 3/8in-16 X 1in Black Ox Coat Steel 25PK 9174398
- Zoro Select Socket Head Cap Screws