Watts
Polysulfone Male Adapter, 1/2 in Tube Size
Mfr # 3501-1014
Zoro # G1254705
Sold in multiples of 5 for $31.75
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MGHT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- WATTS Push Fit Union 1/4Od PL-3000
- WATTS Push Fit Adapter 3/8Ctsx1/2Mpt 3501-0808/P-412
- WATTS Push Fit Conn 1/2Ctsxmpt 3501-1008/P-610
- WATTS Push Fit Adapt 1/4Od X 1/2Mpt PL-3007
- WATTS Polysulfone Female Adapter, 1/2 in x 3/4 in Tube Size 3510-1012
- WATTS Polysulfone 90 Degree Elbow, 1/2 in Tube Size 3519-1008
- WATTS Polysulfone 90 Degree Swivel Elbow, 1/2 in Tube Size 3520-1008
- WATTS Push Fit Elbow 1/2Od PL-3032
- WATTS P-806 Push Fit Stem Reducer - 0.75 x 0.50 Cts 5117536
- SHARKBITE DZR Brass Reducing Coupling, 1 in x 3/4 in Tube Size U060LF
- PARKER Fitting, 4 mm, Brass, Push-to-Connect 66PLPBH-4M-4G
- Watts Tube Fittings