Shop Alternate Products
This Product is Discontinued
Proto
Universal Joint, 1/2 in. Dr, 2-3/4 in. (Discontinued)
Mfr # J5470A
Zoro # G1254906
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Finish Full Polish
- Overall Length 2 3/4 in
- For Use With 1/2" Drive Sockets
- Number of Pieces 1