Insultab
Shrink Tubing, 0.125in ID, Black, 200ft
Mfr # HS-VTN 1/8 Blk 200
Zoro # G1255274
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.125 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 0.06 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 HSK-600 3/4 Clr 6
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 HS-VTN 1" Blk 6
- INSULTAB Shrink Tubing, 0.5in ID, Black, 4ft, PK5 HS-614 1/2 Blk 48
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 4ft, PK5 HSK-600 1/4 Clr 48
- INSULTAB Shrink Tubing, 1.0in ID, Black, 4ft, PK5 HSN-100 1" Blk 48
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 HS-714 3/8 Blk 6
- INSULTAB Shrink Tubing, 0.187in ID, Black, 100ft HS-714 3/16 Blk 100
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 HS-VTN 3/16 Blk 6
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 HS-614 3/32 Blk 6
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 10' Long - Yellow HS397-S10-YELLOW
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 MW-1/8-6"-BLACK-10-10 PC PKS
- Insultab Heat Shrink Tubing