Gates
XPA1250 Metric V-Belt, 1250mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1250
Zoro # G1255834
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1250
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Explore More Products
- GATES XPA2000 Metric V-Belt, 2000mm Outside Length, 13mm Top Width, 1 Ribs XPA2000
- GATES Hi-Power II Dubl-V Belts, BB136 BB136
- GATES 965 mm Outside Length, 13 mm Top Width, 1 Ribs 4L380K
- GATES Micro-V Belts, 500L8 500L8
- GATES Micro-V Belts, 280J6 280J6
- GATES Metric-Power V-Belts, XPZ1077 XPZ1077
- GATES Micro-V Belts, 1150L32 1150L32
- GATES Micro-V Belts, 320J15 320J15
- GATES 2159 mm Outside Length, 36 mm Top Width, 2 Ribs 2/B82
- D&D 157" Outside Length, 2/3" Top Width, 1 Ribs B154
- DAYTON 3VX830 Cogged V-Belt, 83" Outside Length, 3/8" Top Width, 1 Ribs 13W537
- Gates Power Transmission Belts