Techflex
SleevIng, 0.500 In., 50 ft. L, Silver
Mfr # TTN0.50SV50
Zoro # G1255974
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Length 50 ft
- Color Silver
Explore More Products
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black CCP1.25BK
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" MBN0.25SV
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft FIN0.75RD50
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red FIN0.63RD5
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black FRN0.38TB50
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black DWN1.00BK25
- TECHFLEX Chrome XC, 1-1/2", Copper Mylar Sleeving CXN1.50CP
- TECHFLEX Turtle Wrap 1-1/2", Black Flame Retardant DWT1.50BK
- TECHFLEX Acrylic Fiberglass Grade A #10 BLK AGAG.10BK
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black F6N1.00BK
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Black WL-SW-075-50-BK
- Techflex Cable Sleeves