Zoro Select
Kgpls Plt Cstr, Swl, Ct Irn, 8 in, 2530 lb, A
Mfr # TSH200CI15T24
Zoro # G1256053
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in., 400 lb 1ULJ2
- ZORO SELECT Plate Caster, 220 lb. Load Rating, Swivel P9S-RP030K-P-TB
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 600 lb. P21R-RP060R-14-H7
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Rigid 400K65
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb CDP-G-19
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb CDP-G-13
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller P21R-C040R-16
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 242 lb LKPXA-TPA 101G-FI
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B 02XA06128S002GN
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller P21S-UY060R-14
- PROJEX 5 in. D Swivel Polyurethane Caster 750 lb 3279
- Zoro Select Plate Casters