Raco
Electrical Box Cover, 20A Receptacle, 1/8"
Mfr # 887
Zoro # G1256333
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Single Receptacle
- Number of Gangs 2
- Material Galvanized steel
- Depth 1/8 in
Explore More Products
- RACO Cover, Nm, Round, Duplex, Flip Lids, Gray 6268
- RACO COVER 4""RND5/8""RISD OPEN 727
- RACO Fixture Cover, Square, Kwik-Hang, 4" 897KH
- RACO Electrical Box Cover, 3-Gang, Flat 845
- RACO 21 cu in Square Steel 2 gang Outlet Box Gray 8193
- RACO Electrical Box Cover, Blank, 3-3/4 in. 880
- RACO Fixture Cover, Sq, 1/2" Raised, 4-11/16" 829
- RACO Flush Plug, 2-1/8", 6285 6289 Cover 6208
- RACO Cover, Round, Open Raised 1", Ears 732
- RACOORPORATED GRY 1G In Use Out Cover ML500G
- RACO Electrical Box Cover, 30-50A Receptacle 878
- Raco Electrical Box Covers