Proto
Ratcheting Wrench, Head Size 19mm
Mfr # JSCRM19
Zoro # G1256516
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 9 3/4 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Explore More Products
- PROTO Ratcheting Wrench, Head Size 18mm JSCRM18T
- PROTO WRENCH REVERSIBLE RATCHETNG 22MM POJSCVM22A
- PROTO Ratcheting Wrench, Head Size 8mm JSCVM08-TT
- PROTO Ratcheting Wrench, Head Size 13mm JSCVM13
- PROTO Ratcheting Wrench, Head Size 11mm JSCVM11
- PROTO Proto JSCR14T Full Polish Combination Non-Reversible Ratcheting Wrench 7/16" - 12 Point JSCR14T
- PROTO WR RAT REF 1/4-3/16 SQ X9/1 PO1111
- PROTO REVERSE RATCH. BOX WR. 9/16 POBW-1418
- PROTO WRENCH REV RTCHTNG 1-1/8" POJSCV36
- MOUNTAIN Ratcheting Flex Wrench, 17X19mm RM1719
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline JSCR28
- Proto Wrenches