Hassay Savage Co
Keyway Broach Set, #C-10
Mfr # 15336
Zoro # G1257331
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Broach Style II, III
- Keyway Width 1/8 in; 3/16 in; 1/4 in; 3/8 in
- Bushing Hole Dia. 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in
- Number Of Keyway Combinations 36
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, #1 15315
- HASSAY SAVAGE CO Keyway Broach Set, #C-1 15318
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV 15024
- HASSAY SAVAGE CO Keyway Broach Set # 10, Broach Style I 15410
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric 15440
- HHIP 5/16" C High Speed Steel Keyway Broach With 1 Shim 2006-1030
- HHIP 1/2" D High Speed Steel Keyway Broach With 3 Shims 2006-1046
- HHIP 9 Piece Keyway Broach Set 2006-0051
- HHIP 1/8" B High Speed Steel Keyway Broach With 1 Shim 2006-1018
- HHIP 18 Piece Keyway Broach Set 2006-0054
- HHIP 3/16" B High Speed Steel Keyway Broach With 1 Shim 2006-1022
- Hassay Savage Co Keyway Broach Sets