Shop Alternate Products
This Product is Discontinued
Square D
Miniature Circuit Breaker, 15 A, 120/240V AC, 3 Pole, Plug In Mounting Style, QO Series (Discontinued)
Mfr # QO315SWN
Zoro # G1257715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series QO
- Amps 15 A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Switched Neutral