Zoro Select
#8-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.016.0037
Zoro # G1258905
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 3/8"-16 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.037.0075
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51213.037.0150
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.021.0100
- ZORO SELECT 5/16"-18 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK 3112MTF
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK 0404MPF188
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2BU74
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK 0810SPP
- ZORO SELECT #6-40 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 06F06MSPN
- ZORO SELECT #8-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 2500 PK 0832MP1
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK MPPJAX03010-010P1
- ZORO SELECT M2-0.40 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.020.0005
- Zoro Select Machine Screws