Spence
Pressure Regulator, 1-1/4In, 10 to 100 psi
Mfr # E-C1F9A1B1AM1
Zoro # G1259526
Free Shipping & Returns
$2,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E
- Inlet Size 1 1/4 in
- Outlet Size 1 1/4 in
- Length 6 1/2 in
- Body Material Cast iron
Replacement Parts
Explore More Products
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi E-C1D9A1B1AM1
- SPENCE Pressure Regulator, 1/2 In, 3 to 15 psi D50-C1C9A
- SPENCE Pressure Regulator, 3/4 In, 3 to 15 psi D50-C1D9A
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi E-C1E9A1B1AH1
- SPENCE Pressure Regulator, 1-1/2 In, 3 to 20 psi E-C1G9A1B1AH1
- SPENCE Pressure Regulator, 3/4 In, 3 to 20 psi E-C1D9A1B1AH1
- SPENCE Pressure Regulator, 1 In, 30 to 140 psi D50-C1E9H
- SPENCE Pressure Regulator, 20/150 psi, 14-3/4in L E-C1L3A1B1AN1
- SPENCE Pressure Regulator, 20/150 psi, 14-1/2in H E-C1J3A1B1AN1
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi 1/2 LF 26AA
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out 591Q-3000-347
- Spence Valves