Quartet
48"x72" Melamine Whiteboard, Gloss
Mfr # S577
Zoro # G1260122
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$169.99
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Dry Erase Width 72 in
- Board Color White
Explore More Products
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" S538B
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame 79282
- QUARTET Brilliance Glass Dry-Erase Boards, 24 x 18, White Surface G22418W
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss TEM548A
- QUARTET 36"x48" Magnetic Porcelain Whiteboard 85516
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE QRTM4831
- QUARTET Porcelain Board- 4ft.x3ft.- White Surface-Aluminum Frame QU463624
- QUARTET Porcelain De Board Aluminum Frame QU478476
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 28 x 50, White Surface Q012850IMW
- U BRANDS 3N1 Magnetic Glass Dry Erase Combo Board, 48 x 36, Month View, White 3198U00-01
- LEARNING RESOURCES Write & Wipe Fact Family Boards, 5 Per Pack, PK2 3799
- Quartet Dry Erase Boards