Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base (Discontinued)
Mfr # TSNYLE48-EL
Zoro # G1260323
This Product is Discontinued
Key Features
- Height 9-5/8"
- Load Capacity 5625 lb.
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"