Zoro Select
Self Regulating Crankcase Heater, 120V
Mfr # SCH-1CR
Zoro # G1260411
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Length 40 in
- Includes Heating Cable and Power Cable without Plug
- Color Black
- Turns On At 0 Degrees F
Explore More Products
- ZORO SELECT Vibration Absorber, 9 In Length 6AWP3
- ZORO SELECT Side Can Tap, Manual, Green 10U329
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L 4PDF1
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V SCH-2CR
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long 4PDE9
- ZORO SELECT Vibration Absorber, 13 In Length 6AWP6
- NU-CALGON Condensate Pan Treatment, 5 t, Blue 4295-34
- DIVERSITECH Fin Comb Kit, 8 to 14 Fins per In. T-100
- ROBINAIR Refrigerant Tank Heater, Rubber, 3-45/64" 10994
- PARKER Suction Line Accumulator, Dia 5 x H 9 In VPA589-6SRD
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 DM10W-2S
- Zoro Select AC & Refrigeration Accessories