Zoro Select
Binding Post, 33VAC/70VDC, Black
Mfr # 5TWZ2
Zoro # G1260935
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 2"
- Max Amps 15A
- Includes Hex Nut; Split Lock washer; Brass Washer; Nylon Washer; O-Rings; Body; Cap; Instructions
- Temperature Range Up to 239 Degrees F
Explore More Products
- ZORO SELECT Test Lead Kit, Length 48 In 4WPZ8
- ZORO SELECT Patch Cord, Alligator Clip, 40 In, Red 4WRF1
- ZORO SELECT Test Probe, Piercing, Insulation 4WRA3
- ZORO SELECT Test Leads, Precision Electronic, 39 in. 4WPZ7
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black 4WRD2
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 5TXD3
- ZORO SELECT Cord, Features 6 ft. Length D1767
- ZORO SELECT Modular Test Lead Kit, Length 48 In 4WRD5
- ZORO SELECT BNC Adapter, Right Angle Female to Male 5TXE5
- FLUKE Industrial Test Lead Kit, 10A TLK289
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black PATCH-FLAT-CAT6-15FT-5PK-BK
- Zoro Select Test Leads & Probes