Checkers
Warning Whip, HD, 5 Ft, Includes Flag
Mfr # FS5-O
Zoro # G1261574
$46.99
13% off
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Width 12 in
- Flag Height 11 in
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Mounting Base
- Color White Whip, Orange Flag
Explore More Products
- CHECKERS Warning Whip, HD, 10 Ft, Includes Flag FS10-O
- CHECKERS Warning Whip, HD, 8 Ft, X Flag and Socket FS8XL-O
- CHECKERS Warning Whip, HD, 3 Ft, Flag and Socket FS3L-O
- CHECKERS Warning Whip, 5 ft., Includes Flag FS5X-QD-O
- CHECKERS Replacement Flag, Orange, 7 1/4 In FS3007
- CHECKERS Warning Whip Female QD Base Mount FSQD-BPT
- CHECKERS Warning Whip, 8 ft. H, Green Light Bulb FSLEDA8OWGF
- CHECKERS Warning Whip, 8 ft. H, Amber Light Bulb FSLEDW8OWAF
- CHECKERS Warning Whip, 10 ft., Includes Flag FS10L-SPQD-O
- GROTE LIGHTING REFLECTOR-TRIANGLE WARNING KIT:SET OF 3 71422
- CHECKERS Warning Whip, 5 ft. H, Green Light Bulb FSLEDW5OWGF
- Checkers Traffic Safety