Continental
1" ID Rubber Steam Hose RD
Mfr # 20344133
Zoro # G1261653
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Explore More Products
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. FRT075-50MF-G
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear NTF200-25-G
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White CR050-100-G
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL 45DV24
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK NRSP038-25FF
- CONTINENTAL 1/2" ID x 24" PVC Coupled Snubber Hose 300 PSI RD 45FM93
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 5 ft., Black PTH150-05MF-G
- CONTINENTAL 1/4" ID Nylon Coupled Material Hose BK 20107069
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White CR050-25-G
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. FRT075-25MF-G
- INDUSTRIAL CHOICE 3/4 x 50 ft EPDM Air Hose 300PSI Thor Ends Red Jackhammer-300-R-50-Thor
- Continental Air Hoses