- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Brass Pipes
- /
- 1-1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40
Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (Discontinued)
Mfr # 466-100GR
Zoro # G1262974
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 10"
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Customers Also Purchased
- Brand Zoro Select
-
MFR #
466-100GR
-
Zoro #
G1262974
- UPC # 190735914441
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Overall Length | 10 in |
Thread Size | 11-1/2" |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 43/64 in |
Details
Pipe Connection Type | Threaded on Both Ends |
Pipe Fitting Material | Red Brass |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Material - Pipe | Red Brass |
Pipe Thread Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Temp. Range | -20 Degrees to 400 Degrees F |
Standards | ANSI B1.20.1, ASTM B687 |
Pressure (PSI) | 125 |
Item | Pipe Nipple |
Material | Red Brass |
Max. Pressure | 125 psi |
Connection Type | Male NPT x Male NPT |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Threading | NPT |
Side B Gender | Male |
Schedule | Schedule 40 |
Side A Thread Type | NPT |
Pressure Level | Low Pressure (100-299 psi) |
Side A Gender | Male |
Side B Connection Type | Threaded |
Side B Thread Type | NPT |
Side A Connection Type | Threaded |
Minimum Operating Temperature | -20 Degrees F |
Thread Configuration | Threaded on Both Ends |
Maximum Operating Temperature | 400 Degrees F |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Material Red Brass, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 43/64 in, Overall Length 10 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards ANSI B1.20.1, ASTM B687
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov