Zoro Select
Hose Clamp, Dia 0.656" x 0.107", Ylw, PK100
Mfr # HC-10.5ST ZD
Zoro # G1263543
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single-Wire Spring Clamp
- Finish Zinc Dichromate
- Material Steel
- Type Spring Clamp
- Clamping Dia. 0.656 in
Explore More Products
- ZORO SELECT Hose Clamp, LCS, Dia 17mm x0.85mm, PK10 CTB-17ST FK
- ZORO SELECT Hose Clamp, 4-3/4 to 5-1/16In, SAE 475, PK5 300110475
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 52F13
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in 5756
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 5332
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 62M10
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 4570070
- ZORO SELECT Hose Clamp, Natural, 1.474 to 1.611", PK25 HC-R-PA66-N
- ZORO SELECT Wire Hose Clamp, 1 17/32"Max ID, YL, PK5 DW-24ST ZD
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #52, 10/Bx 23398
- BREEZE Hose Clamp 3-Piece 1/2" 201 SS Hex Screw 1 9/16 - 2 1/2", PK10 68032H
- Zoro Select Hose Fittings