Pbc Linear
Shaft, RC60 Steel, 0.500 In D, 12 In
Mfr # NIL08-012.000
Zoro # G1263604
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- For Use With Simplicity FrelonGOLD(TM) Lined Bearings
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 0.5 in
Explore More Products
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 6 In CC12-006.000
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In SRA32-024.000
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled NIM30-1000-SL
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L NIM30-0300-SL
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In NIL16-048.000
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L NIM12-0300-SL
- PBC LINEAR Linear Metric Support Rail, 12 mm dia. SRM12PD-1000-SL
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 18 In CCPDL08-018.000
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 18 In CC12-018.000
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In QS 3/4 L 18
- THOMSON Shaft, 1566 Steel, 1.500 In D, 18 In QS 1 1/2 L 18
- Pbc Linear Linear Shafts & Support Rails