Zoro Select
#10-24 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51140.019.0037
Zoro # G1263744
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Binding
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0062
- ZORO SELECT #4-40 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.011.0050
- ZORO SELECT #6-32 x 1/2 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.013.0050
- ZORO SELECT M3-0.50 x 5 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.030.0005
- ZORO SELECT M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.040.0008
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.040.0020
- ZORO SELECT #8-32 x 7/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 7000 PK 0807ESP
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK 140807EH
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0610CPP
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0150
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK 012520B050
- Zoro Select Machine Screws