Ok Industries
Wire Wrapping Bit, 20-22 AWG
Mfr # KB2075
Zoro # G1264697
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Wire Gauge 20-22
- Wrapping Terminal Hole Depth (In.) 1.0 in
- Effective Radius (In.) 0.123 in
- Wrapping Terminal Hole Dia. (In.) 0.075 in
Explore More Products
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 KB224-1
- OK INDUSTRIES PTX Tool Kit, 8 pcs. PTX-KIT2DH
- OK INDUSTRIES Wire Wrapping Sleeve, 18 AWG P194LN
- OK INDUSTRIES Kynar(R) Copper Wire, 30 AWG, Green R30G-0100
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 KB224LH
- OK INDUSTRIES Wire Wrapping Bit, 30-32 AWG WB3032M
- OK INDUSTRIES Wire Wrapping Sleeve, 5 In, 24-26 AWG P2426-5
- OK INDUSTRIES Wire Wrapping Bit, 5 In, 24 AWG KB24-5
- OK INDUSTRIES Wire Wrapping Sleeve, Insulated, 24-26 AWG P2426INS
- JONARD TOOLS Coiltite Bit WB2426M
- JONARD TOOLS Wire Wrapping Sleeve, 22 to 24 AWG P-DF224
- Ok Industries Communications Tools