Tb Woods
L-Jaw Coupling Insert, L070, Buna N
Mfr # L070N
Zoro # G1264952
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings L070
- Material - Spiders Buna N
- Rated Torque 43 in-lb
- Max. RPM 14,000 RPM
- HP Rating @ 100 RPM 0.07
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L225, Hytrel L225H
- TB WOODS L-Jaw Coupling Insert, L050, Buna N L050N
- TB WOODS L-Jaw Coupling Insert, L150, Urethane L150U
- TB WOODS L-Jaw Coupling Insert, L070, Urethane L070U
- TB WOODS L-Jaw Coupling Insert, L075, Buna N L075N
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel L070H
- BOSTON GEAR Coupling, Rubber Insert XFCR25
- DAYTON Jaw Coupling Insert, L075, Buna N 29HZ11
- BOSTON GEAR Coupling, Poly Insert XFCA30
- MARTIN SPROCKET & GEAR Urethane Spider, SUL225 SUL225
- DAYTON Jaw Coupling Insert, L150, Hytrel 29HZ13
- Tb Woods Jaw Type Spiders