- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Railroad Roadway Mechanics Set, 176 Pc
Shop Alternate Products
This Product is Discontinued
Westward
Railroad Roadway Mechanics Set, 176 Pc (Discontinued)
Mfr # 4VCP6
Zoro # G1265232
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 176
- Primary Application Mechanic
- Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
- Standards ANSI
- Tool Storage Included No
Customers Also Purchased
- Brand Westward
-
MFR #
4VCP6
-
Zoro #
G1265232
- UPC # 190735859223
- Country of Origin Multiple
- Category Master Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Railroad Tool Set |
Number of Pieces | 176 |
Primary Application | Mechanic |
Tool Families Included | Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches |
Standards | ANSI |
Tool Storage Included | No |
SAE or Metric | SAE, Metric |
Nonsparking | No |
1/2 In. Drive Sockets/Accs. Included | Standard SAE 6-Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" and 1-1/2", Standard SAE 12 Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" and 1-1/2", Accessories - 1/2" Drive Knurled Grip Ratchet, 3", 6" and 10" Extensions |
Screwdrivers Included | Cabinet Tip: 1/8" x 6", 3/16" x 6", Round Shank: 1/4" x 4", Slotted: 5/16" x 6" Hexagon Shank, Slotted Screwdriver: 5/16" x 17", Hex Slotted: 1/8" x 3" and 4", 3/16" x 4" and 8", 1/4" x 1-1/2", 4", 6" and 12", 5/16" x 8" and 12", Phillips, #0 x 3", #1 x 3", #2 x 1-1/2" |
Striking Tools Included | 12 And 24 Oz Ball Pein Hammer, Flat Chisel: 1/2", 5/8", 3/4", Starting Punch: 3/16", 1/4", Pin Punch: 3/16", Center Punch: 3/8" |
Tool Storage Type Included | None |
Number of Miscellaneous Tools | 4 |
3/8 In. Drive Sockets/Accs. Included | Standard SAE 6-Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1", Deep SAE 6-Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1", Standard SAE 12 Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1", Deep SAE 12 Point - 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1", Accessories - 3/8" Drive Knurled Grip Ratchet, 3", 6" and 10" Extensions |
Wrenches Included | Combination - 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 4mm, 6mm, 8mm, 10mm, 12mm, 15mm Adjustable Wrenches, Half-moon Ratcheting SAE - 3/8" x 7/16", 1/2" x 9/16", 11/16" x 3/4", 13/16" x 15/16", Flare Nut Wrench - 3mm |
Number of Striking Tools | 7 |
Number of Screwdrivers | 34 |
Number of Pliers | 2 |
Miscellaneous Tools Included | 13" Magnetic Pickup |
Number of Cutting Tools | 2 |
Tool Kit Product Grouping | Tool Kits |
Number of Wrenches | 34 |
Number of Consumable Parts | 0 |
Number of Sockets/Accs. | 93 |
Pliers Included | 12" Ergo Tongue and Groove Plier, 8" Slip Joint Plier |
Cutting Tools Included | 7" Ergo Diagonal Cutter, Wire Stripper/Cutter |
Insulated | No |
Description
Railroad Tool Set, Number of Pieces 176, Pliers Included 12 in Ergo Tongue and Groove Plier, 8 in Slip Joint Plier, Wrenches Included Combination - 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 4mm, 6mm, 8mm, 10mm, 12mm, 15mm Adjustable Wrenches, Half-moon Ratcheting SAE - 3/8 in x 7/16 in, 1/2 in x 9/16 in, 11/16 in x 3/4 in, 13/16 in x 15/16 in, Flare Nut Wrench - 3mm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov