Behringer
Tube Clamp Kit, Tube Sz 2 3/4 In, 304SS
Mfr # R8HT6275-PP
Zoro # G1265923
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Rail Mount
- Tube Size 2 3/4 in
- Temp. Range (F) -22 to 194
- Insert Material Polypropylene
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS SBX72375-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS SBX6200-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel R7H4100-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel SH6200-PP
- BEHRINGER Tube Clamp Kit, Tube 3/4 In, Zinc-Plated R0T3075-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel SH51315-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/2 In, 316SS BSBX60840-SP
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel R8H6225-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 5/8 In, 304SS SHT3062-PP
- ZSI CushionedClampStrut Mounted, Tube Sz 1In 016T020
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in CRA-325.4-ACT-DP-AS-U-W5-K-642012
- Behringer Pipe & Tube Clamps