Wilton
Magnetic Jaw Cap, 6 In, Alum, PK2
Mfr # A6
Zoro # G1266343
$41.85
15% off
$35.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width - Vises 6"
- Material -Vises Aluminum
- For Use With Any Vise Type
- Application Grips Uneven Work Pieces and Protects Work Piece from Marring or Distortion During any Clamping Application
- Construction Hardened Aluminum Alloy w/Built-in Circular Permanent Magnet on Backside
Explore More Products
- WILTON Magnetic Jaw Cap, 4 in, Fiber Cover, PK2 F-4
- WILTON Magnetic Jaw Cap, 5 in, Fiber Cover, PK2 F5
- WILTON Magnetic Jaw Cap, 6 1/2, Prism, PK2 P-6.5
- WILTON Magnetic Jaw Cap, 6 1/2 In, Alum, PK2 A-6.5
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 F-4.5
- WILTON Magnetic Jaw Cap, 5 In, Rubber, PK2 R5
- WILTON 79B, Magnetic Maple Jaw Inserts, 4In. X 63143
- WESTWARD Magnetic Jaw Cap, Aluminum, 6 In, PK2 10D768
- WILTON Magnetic Jaw Cap, 6 in, Fiber Cover, PK2 F6
- WILTON Magnetic Jaw Cap, 5 1/2, Rubber, PK2 R-5.5
- WILTON Magnetic Jaw Cap, 6 In, Prism, PK2 P6
- Wilton Clamps