Shop Alternate Products
This Product is Discontinued
Redhat
120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (Discontinued)
Mfr # K3A652U
Zoro # G1266474
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 5 15/32 in
- Electrical Connections 1/2 in Conduit with 18 in Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC