Norton Abrasives
PSA Disc Roll, No Hole, 5 In, P400G
Mfr # 66261155377
Zoro # G1266562
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P400
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Ceramic Alumina
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 60G 66261138316
- NORTON ABRASIVES PSA Disc Roll 6In. 800 Grit A/O 31468
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO 66261131473
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P500G, AlO 66261131470
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia 66261131468
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC 66254487415
- NORTON ABRASIVES PSA Disc 6In. 120 Grit A/O 83826
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 6" dia 66261137322
- NORTON ABRASIVES SANDING DISC100G 6 in., 50PK 07660749244
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 15in, 40 Grit 30523
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P100G, AlO 66261131497
- Norton Abrasives Adhesive Discs