Oil Safe
Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray
Mfr # 100504
Zoro # G1267752
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Outside Dia. (In.) 5.8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Type With 1 in Spout Outlet
- Height (In.) 8.26 in
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige 100500
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Mid Green 100505
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange 100506
- OIL SAFE Fluid Storage Container, Drum, 5 L Capacity, 10.7 in H., 7.7 in Outside Dia, Clear 101005
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Black 100201
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Blue 100202
- OIL SAFE Drum Wall Mount Unit, Pump Type LST0310
- OIL SAFE Spill Pallet, Vent Type LSTSCP
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue 24013
- TRICO Storage Lid, HDPE, 3.25 in. H, Yellow 34430
- OIL SAFE Premium Pump Purple, Hand Held, Ratio 1to1 102307
- Oil Safe Lubrication Container Accessories